Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torch, Piezo Ignitor, 360 deg. Head, Swirl

  • Mfr # 0426-4001

  • Zoro # G9480125


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Application
Brazing, Soldering
Gas Service
MAPP/PRO
Flame Type
Swirl
Series
SK-7000
Ignitor
Self Igniting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0426-4001
Zoro #
G9480125
UPC #
716352331890
Country of Origin
Mexico

Dimensions

Silver Braze Size (MAP-Pro, Minimum)
3/8 in
Soft Solder Size (Propane, Maximum)
2 1/2 in
Soft Solder Size (MAP-Pro, Minimum)
1/2 in
Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Soft Solder Size (Propane, Minimum)
3/4 in
Silver Braze Size (Propane, Minimum)
1/4 in
Soft Solder Size (MAP-Pro, Maximum)
2 1/2 in
Silver Braze Size (Propane, Maximum)
3/4 in
Silver Braze Size (MAP-Pro, Maximum)
7/8 in

Details

Item
Hand Torch
Application
Brazing, Soldering
Gas Service
MAPP/PRO
Flame Type
Swirl
Series
SK-7000
Ignitor
Self Igniting
Fuel
Map-Pro
Welding Application
Brazing HVAC
Soft Solder Tube Cap.
1/2 to 3 1/2 in
Propane Btus per Hour
12,917
Characteristics
Self-Lighting Hand Torch with Gas Adjustment Knob, 180 Degrees Swivel Nozzle, Dual Gas Torch MAP-Pro and Propane
Head
180 Degrees
MAPP Gas Silver Braze
3/8 to 7/8 in
Propane Temp.
5,110 Degrees F
Silver Braze Tube
1/4 to 1 in
Propane Gas Silver Braze
1/4 in to 3/4 in
Silver Braze Tube w/MAPP Gas
1/4 to 1 in
Propane Gas Soft Solder
3/4 in to 2-1/2 in
MAPP Btus per Hour
13,536
Soft Solder Tube Cap. w/MAPP Gas
1/2 to 3 1/2 in
MAPP Temp.
5,360
Type
Self-Igniting Torch
MAPP Gas Soft Solder
1/2 in to 2-1/2 in
Product Type
Hand Torch
Maximum Flame Temperature (Propane)
5,110 Degrees F
Heating Capacity (MAP-Pro)
13,536 BtuH
Maximum Flame Temperature (MAP-Pro)
5,360 Degrees F
Features
One Year Warranty, Safety Trigger Lock
Handle Style
Pistol Grip
For Fuel Type
MAP-Pro
Heating Capacity (Propane)
12,917 BtuH
Flame Adjustment
Preset Flame
Ignition Type
Trigger-Start
Torch Series
SK 7000
Tip Type
180 Degrees Swivel

Description

Hand Torch, Flame Type Swirl, For Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Trigger-Start, Flame Adjustment Preset Flame, Tip Type 180 Degrees Swivel, Soft Solder Size (Propane, Maximum) 2 1/2 in, Silver Braze Size (Propane, Maximum) 3/4 in, Soft Solder Size (MAP-Pro, Maximum) 2 1/2 in, Silver Braze Size (MAP-Pro, Maximum) 7/8 in, Heating Capacity (MAP-Pro) 13,536 BtuH, Heating Capacity (Propane) 12,917 BtuH, Product Type Hand Torch

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.