Shop All Sensor Cordsets & Receptacles
Turck
Euro Fast 15M Cordset Cable
Mfr # RK 8T-15
Zoro # G309092185
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 8
- Voltage 75 V
- Application Signal
- Coupling nut Brass, CuZn, Nickel-plated
- Protection class (When coupled) IP68, IP69K
Product Information
- Brand Turck
- MFR # RK 8T-15
- Zoro # G309092185
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Diameter | Ø 5.69 mm |
Length (L) | 15.0 m |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X2NPG6)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SWUSA1)
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27M1)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- TURCK SPLITTER CORDSET CABLE (P-07-KA110013-MSHA)
- TURCK Ethernet Cordset Cable (RJ45S RJ45S 4410-2M)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male (2R7006A20A120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- Turck Sensor Cordsets & Receptacles