
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-65
Zoro #
G902679851
UPC #
-
Country of Origin
Unknown
Dimensions
Width
31
Length
33
Height
22
Wheel Dia.
35
Description
This TurfEx walk-behind spreader is excellent for landscaping professionals or golf course groundskeepers. This spreader is perfect for spreading grass seed, pesticides, fertilizers and pelletized lime. Features include a durable, 3/16"-thick polyethylene hopper, 13" dia. tires on rustproof composite rims, and a heavy-duty transmission and wheel bearings for long life and durability. This spreader has a 10- to 12'W maximum spread width, a manual flow gate with spring-loaded gate control and ground-drive speed control for consistent, even spreading. Large, heavy-duty gears are made from Nylatron® GS, which provides superior wear and impact strength. Preset with a 2.5-mph impeller speed to match a normal walking pace. 75-lb. capacity. 25 lb. empty.
NOTE: Some assembly required.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.