Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS50
Zoro #
G3253471
UPC #
856138008766
Country of Origin
United States
Dimensions
Spread Width
Up to 12 ft
Spread Width - Minimum
0 ft
Details
Item
Manual Walk-Behind Spreader
Capacity
100 lb
Drop Type
Broadcast
Flow Control
Manual Lever
For Use With
Fertilizer, Granular Herbicide, Granular Pesticide, Grass Seed
Includes
3-Side Deflector Kit, Heavy-Duty Rain Cover
Wheel Type
Pneumatic
Features
Calibrated Flow Rate Control Plate
Product Type
Spreader
Spreader Form
Walk-Behind
Spreader Type
Broadcast
Description
Manual Walk-Behind Spreader, Capacity 100 lb, Drop Type Broadcast, Flow Control Manual Lever, Includes 3-Side Deflector Kit, Heavy-Duty Rain Cover, For Use With Fertilizer, Granular Herbicide, Granular Pesticide, Grass Seed, Spread Width Up to 12 ft, Wheel Type Pneumatic, Features Calibrated Flow Rate Control Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.