
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCT3400-B
Zoro #
G811861033
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Height (In.)
90 in
Overall Width (In.)
42 in
Overall Length (In.)
57 in
Details
Finish
Powder Coated
Description
This Turnstile is designed to meet the requirements of robustness and durability in high-traffic areas such as stadiums, prisons, mass housing entrances, military bases, and metro lines. Classified in the high-security category, full-height turnstiles are manufactured to industrial standards and are available with powder coated finish for enhanced strength and resilience.
- •Body Material: Electrostatic powder coating.
- •Functions: Switching time adjustable, adjustable switching directions, audible alarm, led alarm.
- •Operation: Adjustable manual switching in both directions.
- •Indicators: Bidirectional double colour led panel.
- •Control Card: Internal RS 232 communication port. Programmable button set used for various function settings.
- •Optional: Button unit, remote control receiver, heater, thermostat, stabilizer bottom plate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.