
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCT240
Zoro #
G011973031
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Height (In.)
39 3/8 in
Overall Width (In.)
39 1/2 in
Details
Material
304 Stainless Steel
Description
The Swing Gate Turnstiles are designed for controlled access and to prevent unauthorized entry in areas with high volumes of personnel and visitor traffic, such as shopping centers, public buildings, metro and train lines, schools, and banks. These products comply with industrial standards and offer a long lifespan.
- •Body Material: AISI 304 Satin Stainless Steel.
- •Functions: Switching time adjustable, adjustable switching directions, audible alarm, led alarm.
- •Operation: Bi-directional motor wing
- •Indicators: Bidirectional double colour led panel.
- •Control System: Compatible with all kinds of Access control units and token systems.
- •Optional: Button unit, remote control receiver, heater, thermostat, stabilizer bottom plate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.