Zoro Homepage

Corner Post, Brushed Chrome

  • Mfr # 1015-S

  • Zoro # G0244483


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
38 1/2 in
Type
Corner Post
Material
Steel
Finish
Chrome
Overall Width (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015-S
Zoro #
G0244483
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height (In.)
38 1/2 in
Overall Width (In.)
4 in
Overall Length (In.)
4 in
Overall Width
4 in
Overall Height
38 1/2 in

Details

Item
Posts
Type
Corner Post
Material
Steel
Finish
Chrome
Hardware
Included
Product Type
Post
Includes Mounting Hardware
Included

Description

Posts, Finish Chrome, Material Steel, Includes -, Product Type Post, Overall Width 4 in, Overall Height 38 1/2 in, For Use With -, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.