Zoro Homepage

Ceramic 3-In-1 Detailer, 32 oz Size

  • Mfr # 53413

  • Zoro # G7856953


product price: $16.59
/ea

Key Features

Container Type
Spray Bottle
Features
Type
Trigger Spray
Appearance
Thin Liquid
Container Size
32 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53413
Zoro #
G7856953
UPC #
074660534137
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Ceramic 3-in-1 Detailer
Container Type
Spray Bottle
Features
Type
Trigger Spray
Appearance
Thin Liquid
VOC Content
2.5%
pH
5.0
For Use With
External Paint Surface
Color
White
Standards
VOC Compliant
Maximum pH Level
5
Product Type
Wax
Compatible Surface Material
External Painted Surfaces
Product Form
Liquid
VOC Content Weight Percentage
2.5 %
Series
Ceramic 3-in-1 Detailer

Description

Ceramic 3-in-1 Detailer, Product Type Wax, Series Ceramic 3-in-1 Detailer, Container Type Spray Bottle, Container Size 32 fl oz, Product Form Liquid, Color White, VOC Content Weight Percentage 2.5 Percent, Standards VOC Compliant, Compatible Surface Material External Painted Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.