Shop TURTLE WAX
See all product information
Create Account
Multi Purpose Interior Cleaner, 22 fl oz
- Mfr # 54352
- Zoro # G923744460
product price:Â
$
6.15
/ea
Key Features
Container Type
Aerosol Spray Can
Compatible Surface Material
All Interior
Standards
VOC compliant
Biodegradable
Not Biodegradable
Butyl-Free
Butyl-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54352
- Zoro #
- G923744460
- UPC #
- 074660543528
- Country of Origin
- United States
- Container Type
- Aerosol Spray Can
- Compatible Surface Material
- All Interior
- Standards
- VOC compliant
- Biodegradable
- Not Biodegradable
- Item
- Multi Purpose Interior Cleaner
- Butyl-Free
- Butyl-Free
- Use Location
- Interior
- VOC Content Weight Percentage
- 4.5 %
- Base Type
- Water
- Cleaner Type
- Detailers
- Product Form
- Liquid
- Color
- Milky white
- Maximum pH Level
- 8
- Wire Color
- Milky white
Dimensions
- Container Size
- 22 fl oz
Description
Multi Purpose Interior Cleaner, Cleaner Type Detailers, Base Type Water, Product Form Liquid, Container Type Aerosol Spray Can, Container Size 22 fl oz, Use Location Interior, Compatible Surface Material All Interior, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Milky white, Includes Not Applicable, VOC Content Weight Percentage 4.5 Percent, Standards VOC compliant, Maximum pH Level 8, Removes Not Applicable, Series Not Applicable
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.