Scratch Repair, 7 fl oz, White
- Mfr # 50935
- Zoro # G223366942
product price:Â
$
13.99
/ea
Key Features
Container Type
Bottle
Product Form
Liquid
Standards
VOC Compliant
VOC Content Weight Percentage
0.5 %
Container Size
7 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50935
- Zoro #
- G223366942
- UPC #
- 074660509357
- Country of Origin
- United States
Dimensions
- Container Size
- 7 fl oz
Details
- Container Type
- Bottle
- Product Form
- Liquid
- Item
- Scratch Repair
- Standards
- VOC Compliant
- VOC Content Weight Percentage
- 0.5 %
- Color
- White
- Product Type
- Compound
- Wire Color
- White
Description
Scratch Repair, Product Type Compound, Series Not Applicable, Container Type Bottle, Container Size 7 fl oz, Product Form Liquid, Color White, VOC Content Weight Percentage 0.5 Percent, Standards VOC Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.