Wheel Cleaner, Tire, Wheel and Rim Cleaners, 23 fl oz, Butyl-Free
- Mfr # T18
- Zoro # G0683934
product price:Â
$
8.15
/ea
Key Features
Cleaner Type
Tire, Wheel and Rim Cleaners
Container Size
23 fl oz
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T18
- Zoro #
- G0683934
- UPC #
- 074660331590
- Country of Origin
- United States
Dimensions
- Container Size
- 23 fl oz
- Fits Chest Size
- High-Performing Power Foam Breaks Up Dirt, Mud, Residue and Brake Dust, Non-Acidic and Safe
Details
- Item
- Wheel Cleaner
- Cleaner Type
- Tire, Wheel and Rim Cleaners
- Product Form
- Liquid
- Base Type
- Water
- Butyl-Free
- Butyl-Free
- Color
- Clear
- Compatible Surface Material
- Metal, Rubber
- pH
- 10.0 pH
- Green Environmental Attribute
- Meets SCAQMD Requirements
- Removes
- Soil
- For Use With
- Tires
- Container Type
- Spray Bottle
- Standards
- Meets SCAQMD Requirements
- Maximum pH Level
- 10
- Series
- Wheel & Tire Cleaner
- Use Location
- Exterior
- VOC Content Weight Percentage
- 0 %
- Features
- High-Performing Power Foam Breaks Up Dirt, Mud, Residue and Brake Dust, Non-Acidic and Safe
- Biodegradable
- Not Biodegradable
- Wire Color
- Clear
Description
Wheel Cleaner, Cleaner Type Tire, Wheel and Rim Cleaners, Base Type Water, Product Form Liquid, Container Type Spray Bottle, Container Size 23 fl oz, Use Location Exterior, Compatible Surface Material Metal, Rubber, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0 Percent, Standards Meets SCAQMD Requirements, Maximum pH Level 10, Removes Soil, Features High-Performing Power Foam Breaks Up Dirt, Mud, Residue and Brake Dust, Non-Acidic and Safe
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.