Shop TURTLE WAX
See all product information
Create Account
Wheel Iron Remover, 23 fl oz, Water Base
- Mfr # 53759
- Zoro # G123367070
product price:Â
$
14.79
/ea
Key Features
Container Type
Spray Bottle
VOC Content Weight Percentage
0 %
Product Form
Liquid
Use Location
Exterior
Color
Milky white
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53759
- Zoro #
- G123367070
- UPC #
- 074660537596
- Country of Origin
- United States
- Container Type
- Spray Bottle
- VOC Content Weight Percentage
- 0 %
- Product Form
- Liquid
- Use Location
- Exterior
- Color
- Milky white
- Removes
- Iron Removal
- Cleaner Type
- Tire, Wheel and Rim Cleaners
- Maximum pH Level
- 5
- Butyl-Free
- Butyl-Free
- Compatible Surface Material
- Exterior
- Standards
- VOC compliant
- Item
- Wheel Iron Remover
- Biodegradable
- Not Biodegradable
- Base Type
- Water
- Wire Color
- Milky white
Dimensions
- Container Size
- 23 fl oz
Description
Wheel Iron Remover, Cleaner Type Tire, Wheel and Rim Cleaners, Base Type Water, Product Form Liquid, Container Type Spray Bottle, Container Size 23 fl oz, Use Location Exterior, Compatible Surface Material Exterior, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Milky white, Includes Not Applicable, VOC Content Weight Percentage 0 Percent, Standards VOC compliant, Maximum pH Level 5, Removes Iron Removal, Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.