PrinterPaperRoll, 49-1/4'L, 2-1/4"W, Paper
- Mfr # THE002-0118
- Zoro # G816047739
product price:Â
$
36.15
/ea
Key Features
Compatible with Manufacturer Model Number
THE002-0116
Product Type
Printer Paper Roll
Overall Diameter
4 in
Overall Width
2 1/4 in
Overall Length
49 1/4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THE002-0118
- Zoro #
- G816047739
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Overall Diameter
- 4 in
- Overall Width
- 2 1/4 in
- Overall Length
- 49 1/4 ft
- Wire Rope Length
- 15 m
- Length
- 49 1/4 ft
Details
- Item
- Printer Paper Roll
- Compatible with Manufacturer Model Number
- THE002-0116
- Product Type
- Printer Paper Roll
- Material
- Paper
- Compatible Manufacturer Model Number
- THE002-0116
- Shell Material
- Paper
Description
PrinterPaperRoll,49-1/4'L,2-1/4"W,Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.