Zoro Homepage

1/4. x 100 ft. Twisted Yellow Polypro Rope

  • Mfr # 88010

  • Zoro # G013173750


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Rope Material
Polypropylene
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88010
Zoro #
G013173750
UPC #
35283880100
Country of Origin
China

Dimensions

Rope Length
6 in
Width
2 in

Details

Rope Material
Polypropylene
Color
Yellow

Description

3 Strand twisted polypro works well for many jobs. It floats, does not stretch and it rot and mildew resistant. Polypro is great for barrier rope, electrical pulling rope, pool rope, etc.


  • •Floats in water
  • •Rot and mildew resistant
  • •Color: blue and white
  • •Working load 212 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.