3/16. Dia x 1710 ft. 2-Ply 360 Sisal Twine 10 Tube
- Mfr # 35-302
- Zoro # G013173743
product price:
$
34.99
/ea
Key Features
Rope Material
Sisal
Rope Length
8 in
Color
Brown
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-302
- Zoro #
- G013173743
- UPC #
- 35283353024
- Country of Origin
- Mexico
Dimensions
- Rope Length
- 8 in
- Width
- 7 in
Details
- Rope Material
- Sisal
- Color
- Brown
Description
Sisal is a great product for your household tying applications. Sisal twine is used for tying up recycling, newspapers, small yard waste, Crafts, gardening and more. This is an all natural product and there are no chemicals or oils used making the twine.
- •All natural and biodegradable
- •Strong, durable, and holds a knot
- •Will not stretch
- •Great for all your household tying needs, crafts, packaging, etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.