15 ft. x 20 ft. Buffalo Blue Poly Tarp
Mfr # 01520
Zoro # G413173596
product price: $19.65
/eaKey Features
Color
Blue
Tarp Material
Plastic
Tarp Finished Length
16 in
Tarp Finished Width
3 in
Includes
Buffalo Blue Poly Tarp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01520
Zoro #
G413173596
UPC #
35283015205
Country of Origin
Multiple
Dimensions
Tarp Finished Length
16 in
Tarp Finished Width
3 in
Depth
16 in
Details
Color
Blue
Tarp Material
Plastic
Includes
Buffalo Blue Poly Tarp
Description
A good lightweight poly tarp a deep blue color. The tarp is laminated on both sides with cord reinforcement on all sides and rust resistant grommets are provided every 3 ft. and seams are welded. The mesh is 8 x 8/sq.. with a weight of 2.42 oz. sq. yds. and thickness of .004. This tarp can be used as protection for boats, cars or motor vehicles, emergency roof cover, drop clothes, or any application where a lightweight, waterproof cover is needed.
- •4 mil and 8 x 8 weave
- •2.42 oz. per sq. yds.
- •Woven and laminated polypropylene
- •Aluminum grommets every 3 ft.
- •Waterproof and UV protection
- •Blue color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.