Zoro Homepage

3/8. x 600 ft. Samson Stable Braid Double Braid Polyester Rope

  • Mfr # 49-003

  • Zoro # G313173696


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Polyester
Rope Length
12 in
Color
White
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-003
Zoro #
G313173696
UPC #
35283490033
Country of Origin
United States

Dimensions

Rope Length
12 in
Width
10 in

Details

Rope Material
Polyester
Color
White

Description

A firm, polyester, double braided rope with high strength, low stretch, and excellent resistance to wear. The rope is made by Samson Rope who are one of the highest quality manufacturers thedustry. This rope can be spliced. A great rope for utility work, boating, and more.


  • •Highest quality Samson rope
  • •Low stretch, high strength
  • •Working load 1120 lbs.
  • •Great rope for utility and pulling applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.