Zoro Homepage

5/8. X 600 ft. TWISTED COTTON ROPE

  • Mfr # 29-007

  • Zoro # G013173347


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Cotton
Color
White
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29-007
Zoro #
G013173347
UPC #
35283290077
Country of Origin
United States

Dimensions

Rope Length
18 in
Width
16 in

Details

Rope Material
Cotton
Color
White

Description

Our 3-Strand Twisted Cotton Rope is a soft, pliable rope. It is soft on the hands and makes a great rope for decorative purposes. Our Cotton rope has a combination of cotton and polyester fibers.


  • •Made with cotton and polyester fibers
  • •Great for crafts, decorative uses and knotwork
  • •Holds a knot
  • •Working Load 653 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.