Zoro Homepage

No. 6 x 200 ft. Nylon Starter Cord

  • Mfr # 255-060-84

  • Zoro # G013173828


product price: $32.19
/ea

Key Features

Rope Material
Nylon
Rope Length
6 in
Color
White
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-060-84
Zoro #
G013173828
UPC #
35283255687
Country of Origin
United States

Dimensions

Rope Length
6 in
Width
4 in

Details

Rope Material
Nylon
Color
White

Description

A stable, durable hard lay nylon starter cord built to meet the requirements of Briggs & Stratton specifications. This is a much stiffer cord than regular solid braid nylon which will recoil better. It is made of 100% nylon fiber. It is made of 100% nylon fiber.


  • •Hard lay nylon
  • •100% nylon fiber
  • •Break strength 800 lbs.
  • •Working load 160 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.