No. 7 x 7/32. Evandale Cotton Clothesline 50 ft. Hank

  • Mfr # 43-075

  • Zoro # G613173709


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Rope Material
Cotton
Rope Length
10 in
Color
White
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-075
Zoro #
G613173709
UPC #
35283430756
Country of Origin
China

Dimensions

Rope Length
10 in
Width
2 in

Details

Rope Material
Cotton
Color
White

Description

Our bestselling cotton clothesline. This is a good quality cotton clothesline with a synthetic core. A solid braid rope that will stand up to the weather. Use with our clothesline pulleys, lighteners and separators to make a great clothesline system.


  • •Cotton cover with synthetic core
  • •Our bestselling cotton clothesline
  • •Solid braid construction
  • •Working load 56 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.