Zoro Homepage

No. 7 x 7/32. Scottie Clothesline 100 ft. Hank

  • Mfr # 110-070-05

  • Zoro # G913173836


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Rope Material
Cotton
Rope Length
10 in
Color
White
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-070-05
Zoro #
G913173836
UPC #
35283110757
Country of Origin
China

Dimensions

Rope Length
10 in
Width
3 in

Details

Rope Material
Cotton
Color
White

Description

A light duty cotton clothesline. The Scottie clothesline had a cotton jacket and synthetic core for added strength. This makes for a great light duty clothesline and can also be used as a tie down, crafts and filler cord.


  • •Cotton cover with synthetic core
  • •Soft and flexible
  • •Knots easily
  • •Great for clothesline, crafts and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.