Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 8 1/4. Commodore MFP Cord 100 ft. Hank

  • Mfr # 48-080

  • Zoro # G713173326


product price: $14.99
/ea

Key Features

Rope Material
Polypropylene
Rope Length
10 in
Color
White
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-080
Zoro #
G713173326
UPC #
35283480805
Country of Origin
United States

Dimensions

Rope Length
10 in
Width
3 in

Details

Rope Material
Polypropylene
Color
White

Description

Solid braided using quality, high-tenacity, multifilament polyprpropylene fibers. Reinforced core adds strength, and durability. Low stretch. Mildew and rot proof. UV stabilized. Knots easily.


  • •Mildew and rot proof
  • •Low stretch, high strength
  • •UV stabilized
  • •Working load 150 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.