1/2 OD x 0.028 Wall 304/304L Welded SS Tube 5 ft

  • Mfr # 36412-5

  • Zoro # G9405140


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.028"
Tube Material
304/304L Stainless Steel
Tube Length
5 ft.
Outside Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36412-5
Zoro #
G9405140
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.028"
Tube Length
5 ft.
Outside Dia.
1/2"

Details

Tube Material
304/304L Stainless Steel
Item
Round Tube

Description

Alum Tbng,6061,1-1/8 O.D.x.058 In.WA,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.