Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-3/4 OD x 0.375 Wall 304 Seamless SS Tube 3 ft

  • Mfr # 38076-3

  • Zoro # G9418599


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
3/8"
Tube Material
304/304L Stainless Steel
Tube Length
3 ft.
Outside Dia.
3-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38076-3
Zoro #
G9418599
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3/8"
Tube Length
3 ft.
Outside Dia.
3-3/4"

Details

Tube Material
304/304L Stainless Steel
Item
Round Tube

Description

Alum Tubing,6061,9 O.D. x 1.00 In. WA,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.