3/4 OD x 0.095 Wall 316/316L Seamless SS Tube 1 ft

  • Mfr # 36917-1

  • Zoro # G9415701


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.095"
Tube Material
316/316L Stainless Steel
Tube Length
1 ft.
Outside Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36917-1
Zoro #
G9415701
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.095"
Tube Length
1 ft.
Outside Dia.
3/4"

Details

Tube Material
316/316L Stainless Steel
Item
Round Tube

Description

Alum Tubing,6061,3/4 O.D.x.028 In.WA,4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.