Zoro Homepage

3/4 Sq x 0.083 Wall 304 Welded Square SS Tube 2 ft

  • Mfr # 21430-2

  • Zoro # G9421207


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.083"
Tube Material
304 Stainless Steel
Tube Length
2 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21430-2
Zoro #
G9421207
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.083"
Tube Length
2 ft.

Details

Tube Material
304 Stainless Steel
Item
3/4 In Square Tube

Description

SS Pipe,304/L,A-312,6 In.,Sch 5,2 ft.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.