
3/8 OD x 0.049 Wall 304/304L Seamless SS Tube 7 ft
Mfr # 36273-7
Zoro # G9423578
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.049"
Tube Material
304/304L Stainless Steel
Tube Length
7 ft.
Outside Dia.
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36273-7
Zoro #
G9423578
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.049"
Tube Length
7 ft.
Outside Dia.
3/8"
Details
Tube Material
304/304L Stainless Steel
Item
Round Tube
Description
SS Tubing,304/L,1/2 O.D.x.065 In.WA,8 ft.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.