Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-3/4 OD x 0.375 Wall 304 Seamless SS Tube 8 ft

  • Mfr # 38218-8

  • Zoro # G9419238


product price: $1,037.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Wall Thickness
3/8"
Tube Material
304/304L Stainless Steel
Tube Length
8 ft.
Outside Dia.
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38218-8
Zoro #
G9419238
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3/8"
Tube Length
8 ft.
Outside Dia.
4-3/4"

Details

Tube Material
304/304L Stainless Steel
Item
Round Tube

Description

SS Bar/Rod,304/L,2.375 In. dia.,1 ft.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.