Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 OD x 0.375 Wall 316 Seamless SS Tube 8 ft

  • Mfr # 38142-8

  • Zoro # G9403068


product price: $1,405.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
3/8"
Tube Material
316/316L Stainless Steel
Tube Length
8 ft.
Outside Dia.
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38142-8
Zoro #
G9403068
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3/8"
Tube Length
8 ft.
Outside Dia.
4"

Details

Tube Material
316/316L Stainless Steel
Item
Round Tube

Description

Alum Tbng,5052,2-1/2 O.D.x.028 In.WA,5 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.