5-1/2 OD x 0.5 Wall 316 Seamless SS Tube 5 ft

  • Mfr # 38294-5

  • Zoro # G9411361


product price: $1,580.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Wall Thickness
1/2"
Tube Material
316/316L Stainless Steel
Tube Length
5 ft.
Outside Dia.
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38294-5
Zoro #
G9411361
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1/2"
Tube Length
5 ft.
Outside Dia.
5-1/2"

Details

Tube Material
316/316L Stainless Steel
Item
Round Tube

Description

Alum Tbng,6061,7-1/2 O.D.x.500 In.WA,5 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.