Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 OD x 1 Wall 316 Seamless SS Tube 7 ft

  • Mfr # 38277-7

  • Zoro # G9427717


product price: $2,892.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Wall Thickness
1"
Tube Material
316/316L Stainless Steel
Tube Length
7 ft.
Outside Dia.
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38277-7
Zoro #
G9427717
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1"
Tube Length
7 ft.
Outside Dia.
5"

Details

Tube Material
316/316L Stainless Steel
Item
Round Tube

Description

SS Tubing,304/L,7-1/2 x .750 In. WA,7 ft.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.