
7 OD x 0.75 Wall 304/304L Seamless SS Tube 3 ft
Mfr # 47065-3
Zoro # G9393828
product price: $1,050.99
/eaKey Features
Wall Thickness
3/4"
Tube Material
304/304L Stainless Steel
Tube Length
3 ft.
Outside Dia.
7"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47065-3
Zoro #
G9393828
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
3/4"
Tube Length
3 ft.
Outside Dia.
7"
Details
Tube Material
304/304L Stainless Steel
Item
Round Tube
Description
Alloy Tubing,4130,5/8 x .156 In.,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.