Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 OD x 0.75 Wall 304/304L Seamless SS Tube 7 ft

  • Mfr # 47065-7

  • Zoro # G9393861


product price: $2,301.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Wall Thickness
3/4"
Tube Material
304/304L Stainless Steel
Tube Length
7 ft.
Outside Dia.
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47065-7
Zoro #
G9393861
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3/4"
Tube Length
7 ft.
Outside Dia.
7"

Details

Tube Material
304/304L Stainless Steel
Item
Round Tube

Description

Alloy Tubing,4130,5/8 x .156 In.,7 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.