7/8 OD x 0.188 Wall 304/304L Seamless SS Tube 2 ft

  • Mfr # 36975-2

  • Zoro # G9426490


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.188"
Tube Material
304/304L Stainless Steel
Tube Length
2 ft.
Outside Dia.
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36975-2
Zoro #
G9426490
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.188"
Tube Length
2 ft.
Outside Dia.
7/8"

Details

Tube Material
304/304L Stainless Steel
Item
Round Tube

Description

SS Tubing,304/L,4-1/2 O.D.x.375 In.WA,1 ft.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.