Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Sq x 0.25 Wall 304 Welded SS Square Tube 7 ft

  • Mfr # 42908-7

  • Zoro # G9395009


product price: $1,589.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Wall Thickness
1/4"
Tube Material
304 Stainless Steel
Tube Length
7 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42908-7
Zoro #
G9395009
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1/4"
Tube Length
7 ft.

Details

Tube Material
304 Stainless Steel
Item
8 In Square Tube

Description

Alum Bar/Rod,2024,3.750 In. dia.,7 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.