Shop TW METALS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
8 Sq x 0.375 Wall 304 Welded SS Square Tube 7 ft
- Mfr # 43475-7
- Zoro # G9395097
product price:Â
$
3,036.99
/ea
Key Features
Wall Thickness
3/8 in
Tube Material
304 Stainless Steel
Tube Length
7 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43475-7
- Zoro #
- G9395097
- UPC #
- -
- Country of Origin
- Multiple
- Tube Material
- 304 Stainless Steel
- Item
- 8 In Square Tube
Dimensions
- Wall Thickness
- 3/8 in
- Tube Length
- 7 ft.
Description
Alum Bar/Rod,2024,4.0000 In. dia.,7 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.