Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Bar/Rod, 7075, 2.25" O.D, 3 ft.

  • Mfr # 51694-3

  • Zoro # G9441960


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Temper
T7351
Standards
AMS 4122 AMS 4123
Outside Diameter
2 1/4 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51694-3
Zoro #
G9441960
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
2 1/4 in
Overall Length
36 in

Details

Item
Aluminum Rod
Material
Aluminum
Temper
T7351
Standards
AMS 4122 AMS 4123
Yield Strength
63,000 psi
Heat Treatable
Heat Treatable
Material Grade
7075
Tensile Strength
73,000 psi
Fabrication
Cold Rolled
Shape
Rod
System of Measurement
Inch
Heat Treatment
Tempered

Description

Aluminum Rod, Aluminum, 7075, T7351, Rod, Outside Diameter 2 1/4 in, 36 in Overall Length, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63,000 psi, Tensile Strength 73,000 psi, Standards AMS 4122 AMS 4123, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.