SS Tubing, 304/L, 3 OD x .625 WA, 5 ft.
Mfr # 37957-5
Zoro # G9305549
product price: $619.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
5/8"
Tube Material
304/304L Stainless Steel
Tube Length
5 ft.
Outside Dia.
3"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37957-5
Zoro #
G9305549
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
5/8"
Tube Length
5 ft.
Outside Dia.
3"
Details
Tube Material
304/304L Stainless Steel
Item
Round Tube
Description
SS Tubing,304/L,3 OD x .625 WA,5 ft.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.