Zoro Homepage

SS Tubing, 304/L, 5 ODx10 WA, 4ft.

  • Mfr # 38276-4

  • Zoro # G9377271


product price: $1,235.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Wall Thickness
1"
Tube Material
304/304L Stainless Steel
Tube Length
4 ft.
Outside Dia.
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38276-4
Zoro #
G9377271
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1"
Tube Length
4 ft.
Outside Dia.
5"

Details

Tube Material
304/304L Stainless Steel
Item
Round Tube

Description

SS Tubing,304/L, 5 ODx10 WA,4ft.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.