Zoro Homepage

SS Tubing, 304/L, 5/16 ODx.020 WA, 2ft.

  • Mfr # 36028-2

  • Zoro # G9360088


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.02"
Tube Material
304/304L Stainless Steel
Tube Length
2 ft.
Outside Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36028-2
Zoro #
G9360088
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.02"
Tube Length
2 ft.
Outside Dia.
5/16"

Details

Tube Material
304/304L Stainless Steel
Item
Round Tube

Description

SS Tubing,304/L,5/16 ODx.020 WA,2ft.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.