Zoro Homepage

SS Tubing, 304/L, 6.5"ODx1"WAll, 1ft.

  • Mfr # 26913-1

  • Zoro # G9380589


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1"
Tube Material
304/304L Stainless Steel
Tube Length
1 ft.
Outside Dia.
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26913-1
Zoro #
G9380589
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1"
Tube Length
1 ft.
Outside Dia.
6-1/2"

Details

Tube Material
304/304L Stainless Steel
Item
Round Tube

Description

SS Tubing,304/L,6.5 In.ODx1 In.WAll,1ft.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.