Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Tubing, 316/L, 1 x .120" Thick, Sq, 1 ft.

  • Mfr # 38989-1

  • Zoro # G9444760


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.12"
Tube Material
316/316L Stainless Steel
Tube Length
1 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38989-1
Zoro #
G9444760
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.12"
Tube Length
1 ft.

Details

Tube Material
316/316L Stainless Steel
Item
1 In Square Tube

Description

SS Tubing,316/L,1 x .120 In. Thick,Sq,1 ft.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.