SS Tubing, 316/L, 3 OD x .188 WA, 8 ft.
- Mfr # 37945-8
- Zoro # G9304526
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.188 in
Tube Material
316/316L Stainless Steel
Tube Length
8 ft.
Outside Dia.
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37945-8
- Zoro #
- G9304526
- UPC #
- -
- Country of Origin
- United States
- Tube Material
- 316/316L Stainless Steel
- Item
- Round Tube
Dimensions
- Wall Thickness
- 0.188 in
- Tube Length
- 8 ft.
- Outside Dia.
- 3"
Description
SS Tubing,316/L,3 OD x .188 WA,8 ft.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.