Shop TWECO
See all product information
Create Account
358-1160-1611 Tw El16-35 Mig Contact Tip1160-1611
- Mfr # 358-1160-1611
- Zoro # G604022399
product price:Â
$
35.85
/ea
Key Features
Series
EL16 Series
Wire Size (In.)
0.035 in
For MIG Guns
Tweco; Tweco Eliminator
Bore Dia. (In.)
0.044 in
Tip Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 358-1160-1611
- Zoro #
- G604022399
- UPC #
- 608246004143
- Country of Origin
- China
Dimensions
- Wire Size (In.)
- 0.035 in
- Bore Dia. (In.)
- 0.044 in
- Tip Length
- 1-1/2 in
Details
- Item
- Contact Tip
- Series
- EL16 Series
- For MIG Guns
- Tweco; Tweco Eliminator
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.