Shop TWECO
See all product information
Create Account
Contact Tip, Tweco, Threaded, PK25
- Mfr # 11401172
- Zoro # G2828314
product price:Â
$
20.29
/pk of 25, $0.81/ea
Key Features
Series
WS14
For Use With
52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
Size
0.046 in
Type
Standard
Amperage Range
0-400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11401172
- Zoro #
- G2828314
- UPC #
- 608246287447
- Country of Origin
- United States
- Item
- Contact Tip
- Series
- WS14
- For Use With
- 52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
- Type
- Standard
- Amperage Range
- 0-400
- Style
- Tweco
- Connection Style
- Threaded
- Material
- Copper
- For MIG Guns
- Tweco(R) No. 2, 3 and 4
- Duty Rating
- Standard Duty
- Compatible with Series
- Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
- Welding Processes
- MIG Welding (GMAW)
- For Wire Type
- Aluminum
- Tip Shape
- Standard
- Compatible with Brand
- Tweco
- For Nozzle Series
- WS22, WS23, WS24A, WS24CT
- Connection Type
- Threaded
- For Gas Diffuser Number
- WS52, WS52FN, WS54A
- Maximum Current
- 400 A
- Compatible with Model
- 210-3035,210-4045,212-3035,212FN-4045,215-3035,215-4045,215-4045K4,220-3035,225-3035,225-4045,310-3545,312-3545,315-116,315-3545,320-3545,325-116,325-3545,410-116,410-3545,412-116,412-3545,415-116,415-3545,415-564,420-116,420-3545,425-116,425-3545,DS415-3545,DS420-116,L210-3035,L212-3035,L215-3035,L310-3545,L312-3545,L315-3545,L410-116,L410-3545,L412-116,L412-3545,L415-116,L415-3545,L415-3545K4,M210-3035,M210-4045,M212-3035,M212-4045,M215-3035,M215-4045,M215-4045K4,M310-3545,M312-3545,M315-116,M315-3545,M410-116,M410-3545,M412-116,M412-3545,M415-116,M415-3545,M415-3545K4,M415-564,M420-116,M420-3545,M425-116,M425-3545,WM250-15-4045,WM250-15-4045K4,WM250L-15-4045,WM250M-10-4045,WM250M-12-4045,WM250M-15-4045,WM250M-15-4045K4,WM250M-25-4045,WM250X-15-4045,WM400-12-3545,WM400-15-116,WM400-15-116K4,WM400-15-3545,WM400-25-116,WM400L-15-116,WM400L-15-116K4,WM400L-15-3545,WM400L-25-116,WM400M-12-116,WM400M-15-116,WM400M-15-116K4,WM400M-15-3545,WM400M-25-116,WM400X-15-116,WM400X-15-3545,X210-3035,X212-4045,X215-4045,X310-3545,X312-3545,X412-3545,X415-116,X415-3545,X425-3545
- Contact Tip Number
- WS14A364
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Size
- 0.046 in
- Tip Inside Dia. (In.)
- 0.059 in
- Wire Size (In.)
- 3/64
- Connection Thread Size
- 1/4"-28
- Overall Length
- 1.5 in
- Maximum Wire Diameter
- 0.046875 in
- Inside Diameter
- 0.059 in
- Outside Diameter
- 0.25 in
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Description
Contact Tip, Compatible with Brand Tweco, Series WS14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.