Shop TWECO
See all product information
Create Account
Contact Tip, Tweco, Threaded, PK25
- Mfr # 11401242
- Zoro # G1434081
product price:Â
$
20.29
/pk of 25, $0.81/ea
Key Features
Series
WS14H
For Use With
52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
Size
0.035 in
Tip Inside Dia. (In.)
0.044 in
Type
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11401242
- Zoro #
- G1434081
- UPC #
- 608246287478
- Country of Origin
- United States
- Item
- Contact Tip
- Series
- WS14H
- For Use With
- 52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
- Type
- Heavy Duty
- Style
- Tweco
- Connection Style
- Threaded
- For MIG Guns
- Tweco(R) No. 2, 3 and 4
- Amperage Range
- 0-400
- Material
- Copper
- Duty Rating
- Heavy Duty
- For Gas Diffuser Number
- WS52, WS52FN, WS54A
- Connection Type
- Threaded
- Welding Processes
- MIG Welding (GMAW)
- Tip Shape
- Standard
- For Nozzle Series
- WS22, WS23, WS24A, WS24CT
- Compatible with Model
- 210-3035,210-4045,212-3035,212FN-4045,215-3035,215-4045,215-4045K4,220-3035,225-3035,225-4045,310-3545,312-3545,315-116,315-3545,320-3545,325-116,325-3545,410-116,410-3545,412-116,412-3545,415-116,415-3545,415-564,420-116,420-3545,425-116,425-3545,DS415-3545,DS420-116,L210-3035,L212-3035,L215-3035,L310-3545,L312-3545,L315-3545,L410-116,L410-3545,L412-116,L412-3545,L415-116,L415-3545,L415-3545K4,M210-3035,M210-4045,M212-3035,M212-4045,M215-3035,M215-4045,M215-4045K4,M310-3545,M312-3545,M315-116,M315-3545,M410-116,M410-3545,M412-116,M412-3545,M415-116,M415-3545,M415-3545K4,M415-564,M420-116,M420-3545,M425-116,M425-3545,WM250-15-4045,WM250-15-4045K4,WM250L-15-4045,WM250M-10-4045,WM250M-12-4045,WM250M-15-4045,WM250M-15-4045K4,WM250M-25-4045,WM250X-15-4045,WM400-12-3545,WM400-15-116,WM400-15-116K4,WM400-15-3545,WM400-25-116,WM400L-15-116,WM400L-15-116K4,WM400L-15-3545,WM400L-25-116,WM400M-12-116,WM400M-15-116,WM400M-15-116K4,WM400M-15-3545,WM400M-25-116,WM400X-15-116,WM400X-15-3545,X210-3035,X212-4045,X215-4045,X310-3545,X312-3545,X412-3545,X415-116,X415-3545,X425-3545
- Compatible with Series
- Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
- Contact Tip Number
- WS14H-35
- Maximum Current
- 400 A
- For Wire Type
- Flux-Cored, Solid
- Compatible with Brand
- Tweco
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Size
- 0.035 in
- Tip Inside Dia. (In.)
- 0.044 in
- Wire Size (In.)
- 0.035
- Maximum Wire Diameter
- 0.035 in
- Connection Thread Size
- 1/4"-28
- Outside Diameter
- 0.25 in
- Overall Length
- 1.5 in
- Inside Diameter
- 0.044 in
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Description
Contact Tip, Compatible with Brand Tweco, Series WS14H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.