Contact Tip, Tweco, Threaded, PK25
- Mfr # 11601428
- Zoro # G2880193
product price:Â
$
59.59
/pk of 25, $2.38/ea
Key Features
Series
WS16S
For Use With
54A-16, HD54-16, 55S-SW, 55S-H, 55S-SWL Series Gas Diffusers
Size
0.0625 in
Amperage Range
0-600
Type
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11601428
- Zoro #
- G2880193
- UPC #
- 608246373843
- Country of Origin
- United States
Dimensions
- Size
- 0.0625 in
- Tip Inside Dia. (In.)
- 0.073 in
- Wire Size (In.)
- 1/16
- Maximum Wire Diameter
- 0.0625 in
- Inside Diameter
- 0.073 in
- Outside Diameter
- 0.375 in
- Overall Length
- 1.5 in
- Connection Thread Size
- M8
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Description
Contact Tip, Compatible with Brand Tweco, Series WS16S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.