Shop TWECO

Contact Tip, Tweco, Threaded, PK25

  • Mfr # 11401245
  • Zoro # G3290786

product price: 
$
31.19
/pk of 25, $1.25/ea

Key Features

For MIG Guns
Tweco(R) No. 2, 3 and 4
Series
WS14H
Wire Size (In.)
0.052
Material
Copper
Type
Heavy Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11401245
Zoro #
G3290786
UPC #
608246287508
Country of Origin
United States

Dimensions

Wire Size (In.)
0.052
Size
0.052 in
Tip Inside Dia. (In.)
0.064 in
Outside Diameter
0.25 in
Overall Length
1.5 in
Maximum Wire Diameter
0.052 in
Connection Thread Size
1/4"-28
Inside Diameter
0.064 in
Wire Rope Length
1.5 in
Length
1.5 in

Details

Item
Contact Tip
For MIG Guns
Tweco(R) No. 2, 3 and 4
Series
WS14H
Material
Copper
Type
Heavy Duty
For Use With
52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
Connection Style
Threaded
Amperage Range
0-400
Style
Tweco
Tip Shape
Standard
Compatible with Brand
Tweco
For Nozzle Series
WS22, WS23, WS24A, WS24CT
For Wire Type
Flux-Cored, Solid
Compatible with Model
Maximum Current
400 A
Duty Rating
Heavy Duty
Contact Tip Number
WS14H-52
Compatible with Series
Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
For Gas Diffuser Number
WS52, WS52FN, WS54A
Connection Type
Threaded
Welding Processes
MIG Welding (GMAW)
Shell Material
Copper

Description

Contact Tip, Compatible with Brand Tweco, Series WS14H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.