Nzl, Tweco, WS14H, PK2

  • Mfr # 12401571
  • Zoro # G2652036
product price: 
$
34.25
/pk of 2, $17.13/ea

Key Features

For MIG Guns
Tweco(R) No. 4 and MS4
Series
WSHD24
Material
Copper
Type
Heavy-Duty 1/8 in Recessed Tip
For Use With
Slips On A HD54 Series Gas Diffuser
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12401571
Zoro #
G2652036
UPC #
608246405803
Country of Origin
China

Dimensions

Size
0.075
Bore Dia. (In.)
3/4 in
Bore Diameter
3/4 in
Outside Diameter
1.125 in

Details

Item
Nozzle
For MIG Guns
Tweco(R) No. 4 and MS4
Series
WSHD24
Material
Copper
Type
Heavy-Duty 1/8 in Recessed Tip
For Use With
Slips On A HD54 Series Gas Diffuser
Connection Style
Slip Adjustable
Amperage Range
0-400
Bore (mm)
19.1
Style
Tweco
Connection Type
Slip-On
Compatible with Series
Spray Master 350, Spray Master 450
Maximum Amperage
400 A
Welding Processes
MIG Welding (GMAW)
Nozzle to Tip Relationship
1/8 to 5/32 in Tip Recess
Insulation Type
Self-Insulated
For Gas Diffuser Number
HD54-16
Compatible with Brand
Tweco
Nozzle Number
WSHD24-75
Compatible with Model
For Contact Tip Series
WS14H
Duty Rating
Heavy Duty
Current Range
0 A to 400 A
Nozzle Shape
Conical
Nozzle Design
3-Piece
Shell Material
Copper

Description

Nozzle, Compatible with Brand Tweco, Series WSHD24, Compatible with Series Spray Master 350, Spray Master 450

Ratings & reviews