Shop TWECO
See all product information
Create Account
Contact Tip, Tweco, Threaded, PK25
- Mfr # 11401248
- Zoro # G0351793
product price:Â
$
20.49
/pk of 25, $0.82/ea
Sold in multiples of 5Â pks for
$102.45
Key Features
Series
WS14H
For Use With
52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
Size
0.046 in
Tip Inside Dia. (In.)
0.059 in
Type
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11401248
- Zoro #
- G0351793
- UPC #
- 608246287454
- Country of Origin
- United States
- Item
- Contact Tip
- Series
- WS14H
- For Use With
- 52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
- Type
- Heavy Duty
- For MIG Guns
- Tweco(R) No. 2, 3 and 4
- Material
- Copper
- Connection Style
- Threaded
- Style
- Tweco
- Amperage Range
- 0-400
- Duty Rating
- Heavy Duty
- Compatible with Brand
- Tweco
- Welding Processes
- MIG Welding (GMAW)
- Connection Type
- Threaded
- Tip Shape
- Standard
- For Nozzle Series
- WS22, WS23, WS24A, WS24CT
- Maximum Current
- 400 A
- Compatible with Series
- Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
- Compatible with Model
- 210-3035,210-4045,212-3035,212FN-4045,215-3035,215-4045,215-4045K4,220-3035,225-3035,225-4045,310-3545,312-3545,315-116,315-3545,320-3545,325-116,325-3545,410-116,410-3545,412-116,412-3545,415-116,415-3545,415-564,420-116,420-3545,425-116,425-3545,DS415-3545,DS420-116,L210-3035,L212-3035,L215-3035,L310-3545,L312-3545,L315-3545,L410-116,L410-3545,L412-116,L412-3545,L415-116,L415-3545,L415-3545K4,M210-3035,M210-4045,M212-3035,M212-4045,M215-3035,M215-4045,M215-4045K4,M310-3545,M312-3545,M315-116,M315-3545,M410-116,M410-3545,M412-116,M412-3545,M415-116,M415-3545,M415-3545K4,M415-564,M420-116,M420-3545,M425-116,M425-3545,WM250-15-4045,WM250-15-4045K4,WM250L-15-4045,WM250M-10-4045,WM250M-12-4045,WM250M-15-4045,WM250M-15-4045K4,WM250M-25-4045,WM250X-15-4045,WM400-12-3545,WM400-15-116,WM400-15-116K4,WM400-15-3545,WM400-25-116,WM400L-15-116,WM400L-15-116K4,WM400L-15-3545,WM400L-25-116,WM400M-12-116,WM400M-15-116,WM400M-15-116K4,WM400M-15-3545,WM400M-25-116,WM400X-15-116,WM400X-15-3545,X210-3035,X212-4045,X215-4045,X310-3545,X312-3545,X412-3545,X415-116,X415-3545,X425-3545
- For Gas Diffuser Number
- WS52, WS52FN, WS54A
- Contact Tip Number
- WS14AH-364
- For Wire Type
- Aluminum
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Size
- 0.046 in
- Tip Inside Dia. (In.)
- 0.059 in
- Wire Size (In.)
- 3/64
- Inside Diameter
- 0.059 in
- Outside Diameter
- 0.25 in
- Connection Thread Size
- 1/4"-28
- Maximum Wire Diameter
- 0.046875 in
- Overall Length
- 1.5 in
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Description
Contact Tip, Compatible with Brand Tweco, Series WS14H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.